Cooper Lighting
Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium, Black
MFR #: CX61
SKU: 25266720
UPC: 08008353404
Cx Series Die-Cast Aluminum Surface Mount Led Lamps Exit Lighting
View More
keyboard_arrow_down
keyboard_arrow_up
Dual voltage input 120/277 VAC, 60 Hz;Die-cast aluminum housing;Die-cast canopy included;LED Lamping;Eagle Eye self-diagnostic system (CX7 Only);Exit can be universally ceiling, wall or end-mounted;Universal pattern knockouts on rear of housing for direct mounting;Knockout chevrons for quick conversion to signs;Universal red and green signage
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08008353404 |
UNSPSC | 39111708 |
Alternate Manufacturer Part No. | 11980125 |
Color | Black |
Battery Type | Nickel Cadmium |
Housing Material | Aluminum |
Lamp Type | LED |
No. of Faces | 1 |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium, Black
MFR #: CX61
SKU: 25266720
UPC: 08008353404
Sign In or provide a ZIP code
to view pricing.
Cx Series Die-Cast Aluminum Surface Mount Led Lamps Exit Lighting
View More
keyboard_arrow_down
keyboard_arrow_up
Dual voltage input 120/277 VAC, 60 Hz;Die-cast aluminum housing;Die-cast canopy included;LED Lamping;Eagle Eye self-diagnostic system (CX7 Only);Exit can be universally ceiling, wall or end-mounted;Universal pattern knockouts on rear of housing for direct mounting;Knockout chevrons for quick conversion to signs;Universal red and green signage
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08008353404 |
UNSPSC | 39111708 |
Alternate Manufacturer Part No. | 11980125 |
Color | Black |
Battery Type | Nickel Cadmium |
Housing Material | Aluminum |
Lamp Type | LED |
No. of Faces | 1 |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.