Cooper Power Systems (Eaton)
ELF™ Series, Full-Range Current-Limiting Fuse, 50A, 27 kV, 31 kA, 8.3 kV, Cutout Mount, 15.2 L x 8.3 H x 3 in. W
MFR #: FAK43W50
SKU: 25803759
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series current-limiting fuses provide overload protection for all overhead, indoor and underground cable distribution systems and are used for transformer protection, capacitor protection and sectionalizing. They have become integral parts of many distribution systems because of their desirable characteristics of noiseless interruption, no expulsion violence, current-limiting action and very high current-interrupting capability
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121636 |
Brand | ELF |
Standard | IEEE Std. C37.41, IEEE Std. C37.40, ANSI/IEEE Std C37.47 |
Fuse Interrupt Rating | 31 kA |
Fuse Type | Current Limiting Fuse |
Fuse Dimension | 15.2 L x 8.3 H x 3 W in. |
Fuse Amps | 50A |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
ELF™ Series, Full-Range Current-Limiting Fuse, 50A, 27 kV, 31 kA, 8.3 kV, Cutout Mount, 15.2 L x 8.3 H x 3 in. W
MFR #: FAK43W50
SKU: 25803759
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series current-limiting fuses provide overload protection for all overhead, indoor and underground cable distribution systems and are used for transformer protection, capacitor protection and sectionalizing. They have become integral parts of many distribution systems because of their desirable characteristics of noiseless interruption, no expulsion violence, current-limiting action and very high current-interrupting capability
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121636 |
Brand | ELF |
Standard | IEEE Std. C37.41, IEEE Std. C37.40, ANSI/IEEE Std C37.47 |
Fuse Interrupt Rating | 31 kA |
Fuse Type | Current Limiting Fuse |
Fuse Dimension | 15.2 L x 8.3 H x 3 W in. |
Fuse Amps | 50A |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.