
Electriflex™, Lineman Glove, Rubber, High Voltage Insulated, 14 in., Size 10, Black/Red
×
Salisbury
Electriflex™, Lineman Glove, Rubber, High Voltage Insulated, 14 in., Size 10, Black/Red
MFR #: NG214BCRB/10
SKU: 26051800
View More
keyboard_arrow_down
keyboard_arrow_up
- The rubber glove formulation offers increased flexibility and optimum dexterity
- This improved flexibility minimizes hand fatigue, and linemen can wear gloves for an extended period of time without their hands cramping
- The improved comfort equates to improved worker performance as lineman have the increased ability to pick up and grip small parts and tools
- Contrasting color inside is a safety indicator of wear or damage to the outer surface of the rubber
Standards
ASTM D120 and EN60903
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Brand | Electriflex |
Application | To Give Linemen the Ultimate in Comfort and Control |
Color | Black/Red |
Glove Material | Rubber |
Glove Type | Insulating Gloves |
Style | Bell Cuff |
Color Family | Multi |
Sign In or provide a ZIP code
to view pricing.
Salisbury
Electriflex™, Lineman Glove, Rubber, High Voltage Insulated, 14 in., Size 10, Black/Red
MFR #: NG214BCRB/10
SKU: 26051800

Electriflex™, Lineman Glove, Rubber, High Voltage Insulated, 14 in., Size 10, Black/Red
×
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- The rubber glove formulation offers increased flexibility and optimum dexterity
- This improved flexibility minimizes hand fatigue, and linemen can wear gloves for an extended period of time without their hands cramping
- The improved comfort equates to improved worker performance as lineman have the increased ability to pick up and grip small parts and tools
- Contrasting color inside is a safety indicator of wear or damage to the outer surface of the rubber
Standards
ASTM D120 and EN60903
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Brand | Electriflex |
Application | To Give Linemen the Ultimate in Comfort and Control |
Color | Black/Red |
Glove Material | Rubber |
Glove Type | Insulating Gloves |
Style | Bell Cuff |
Color Family | Multi |
Sign In or provide a
ZIP code to view pricing.