KNIPEX Tools
Electricians' Shears with Crimper, 6-1/4 in.
MFR #: 95 05 10 SBA
SKU: 26546442
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Precision ground blades with fine serration for a clean, non-slip cut.
View More
keyboard_arrow_down
keyboard_arrow_up
Cutting edge with integrated cable cutter. With plastic belt case. Universal shears for electricians. Cutting edges made from stainless steel, hardness of cutting edges 56 HRC. Crimp area for end sleeves (ferrules) up to 6.0 mm². Handles with multi-component grips, fiberglass-reinforced plastic.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Stainless Steel Cutting Edges |
Color | Red/Blue |
Color Family | Multi |
Length | 6.25 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Electricians' Shears with Crimper, 6-1/4 in.
MFR #: 95 05 10 SBA
SKU: 26546442
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Precision ground blades with fine serration for a clean, non-slip cut.
View More
keyboard_arrow_down
keyboard_arrow_up
Cutting edge with integrated cable cutter. With plastic belt case. Universal shears for electricians. Cutting edges made from stainless steel, hardness of cutting edges 56 HRC. Crimp area for end sleeves (ferrules) up to 6.0 mm². Handles with multi-component grips, fiberglass-reinforced plastic.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Stainless Steel Cutting Edges |
Color | Red/Blue |
Color Family | Multi |
Length | 6.25 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.