Cantex
Elbow, PVC, Schedule 40, 90 Degree Angle, 36 in. Radius Plain End, 4 in. Trade, 56.5 L x 36 H in.
MFR #: 5133821
SKU: 94073641
UPC: 08870056874
56.5 L x 36 H in. 4 Inch Trade CANTEX Special Radius Plain End Schedule 40 90-Degree Elbows are used to change the direction of a conduit run by 90 degrees when special radiuses are needed.
View More
keyboard_arrow_down
keyboard_arrow_up
- Schedule 40 PVC construction for strength and durability
- For indoor or outdoor use
- Suitable for aboveground or buried
- Bell end for easy installation
- ETL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870056874 |
UNSPSC | 39131707 |
Type | Schedule 40 |
Bend Radius | 36 in. |
Bend | 90 |
Elbow Material | PVC |
Trade Size | 4 in. |
Sign In or provide a ZIP code
to view pricing.
Cantex
Elbow, PVC, Schedule 40, 90 Degree Angle, 36 in. Radius Plain End, 4 in. Trade, 56.5 L x 36 H in.
MFR #: 5133821
SKU: 94073641
UPC: 08870056874
Sign In or provide a ZIP code
to view pricing.
56.5 L x 36 H in. 4 Inch Trade CANTEX Special Radius Plain End Schedule 40 90-Degree Elbows are used to change the direction of a conduit run by 90 degrees when special radiuses are needed.
View More
keyboard_arrow_down
keyboard_arrow_up
- Schedule 40 PVC construction for strength and durability
- For indoor or outdoor use
- Suitable for aboveground or buried
- Bell end for easy installation
- ETL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870056874 |
UNSPSC | 39131707 |
Type | Schedule 40 |
Bend Radius | 36 in. |
Bend | 90 |
Elbow Material | PVC |
Trade Size | 4 in. |
Sign In or provide a
ZIP code to view pricing.