Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Great Lakes Case and Cabinet

EIA Mounting Rail, Black, 2.5 in. H

MFR #: GL790L-2442MSS
SKU: 26397283
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.

View More

  • Single PDU/cable management rail with keyhole pattern for button mounting PDUs and lacing point pattern for cinch straps
  • Solid top panel
  • Half-height solid side panels with locks
  • Adjustable levelers and casters installed
  • Front mesh door with locking swing handle
  • Rear split mesh door with locking swing handle
  • In-stock and able to ship within 24 to 48 hours ARO

Standards
UL2416, RoHS II

   Product Details

Country of Origin US - United States
Color Black
Door Style Front Mesh, Rear Split Mesh
Color Family Black
Height 2.5 in.

Something incorrect? Let us know

CANCEL

Great Lakes Case and Cabinet

EIA Mounting Rail, Black, 2.5 in. H

MFR #: GL790L-2442MSS
SKU: 26397283
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.

View More

  • Single PDU/cable management rail with keyhole pattern for button mounting PDUs and lacing point pattern for cinch straps
  • Solid top panel
  • Half-height solid side panels with locks
  • Adjustable levelers and casters installed
  • Front mesh door with locking swing handle
  • Rear split mesh door with locking swing handle
  • In-stock and able to ship within 24 to 48 hours ARO

Standards
UL2416, RoHS II

   Product Details

Country of Origin US - United States
Color Black
Door Style Front Mesh, Rear Split Mesh
Color Family Black
Height 2.5 in.

Something incorrect? Let us know

CANCEL
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.