TalkAPhone
Economy Wall Mount Emergency Phone Station, Brushed Stainless Steel/Polycarbonate, Blue LED, 32 H x 10.7 W x 8 D in.
View More
Patrons can call emergency personnel with a simple push of a button. At the same time, the LED blue light begins to flash, attracting attention to the location.
Talkaphone’s ETP-WME Wall Mount Stations are often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses and transit facilities. Attention-getting LED blue light is included and mounted inside a polycarbonate housing. The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit. Designed to resist extreme weather conditions.
Approvals/Compliances
ADA-compliant
Warranty
2-years
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 07894100309 |
UNSPSC | 43191500 |
Additional Features | Impact-Resistant, Vandal-Resistant |
Material | Brushed Stainless Steel/Polycarbonate |
Color | Blue |
Dial | No Dial Pad |
Enclosure Dimensions | 32 H x 10.7 W x 8 D in. |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
TalkAPhone
Economy Wall Mount Emergency Phone Station, Brushed Stainless Steel/Polycarbonate, Blue LED, 32 H x 10.7 W x 8 D in.
Sign In or provide a ZIP code
to view pricing.
View More
Patrons can call emergency personnel with a simple push of a button. At the same time, the LED blue light begins to flash, attracting attention to the location.
Talkaphone’s ETP-WME Wall Mount Stations are often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses and transit facilities. Attention-getting LED blue light is included and mounted inside a polycarbonate housing. The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit. Designed to resist extreme weather conditions.
Approvals/Compliances
ADA-compliant
Warranty
2-years
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 07894100309 |
UNSPSC | 43191500 |
Additional Features | Impact-Resistant, Vandal-Resistant |
Material | Brushed Stainless Steel/Polycarbonate |
Color | Blue |
Dial | No Dial Pad |
Enclosure Dimensions | 32 H x 10.7 W x 8 D in. |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.