Crouse Hinds (Eaton)
Eaton Redapt AMU Adaptor, 1/2" NPT Male x M32 Male, Stainless Steel, Unplated
MFR #: ADU308229
SKU: 26113753
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Redapt series of explosion-proof metallic adaptors and reducers provide a method of matching electrical thread forms on hazardous area approved equipment whilst ensuring the integrity and Ex approval of the installation is maintained. Designed for hazardous area applications and the ranges are certified to protection concepts Exd "Flameproof" and Exe "Increased Safety" for use in Zone 1 and Zone 2 applications. Also certified Ex tb “dust tight†for use in Zone 21 & 22 applications.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | GB - United Kingdom |
---|---|
UNSPSC | 39121431 |
Standard | IEC |
Material | Stainless steel |
Installation Area | Hazardous/Classified Locations |
Shape | Rectangular |
Length | 1.6535 in. |
Height | 1.2274 in. |
Width | 1.063 in. |
Sign In or provide a ZIP code
to view pricing.
Crouse Hinds (Eaton)
Eaton Redapt AMU Adaptor, 1/2" NPT Male x M32 Male, Stainless Steel, Unplated
MFR #: ADU308229
SKU: 26113753
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Redapt series of explosion-proof metallic adaptors and reducers provide a method of matching electrical thread forms on hazardous area approved equipment whilst ensuring the integrity and Ex approval of the installation is maintained. Designed for hazardous area applications and the ranges are certified to protection concepts Exd "Flameproof" and Exe "Increased Safety" for use in Zone 1 and Zone 2 applications. Also certified Ex tb “dust tight†for use in Zone 21 & 22 applications.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | GB - United Kingdom |
---|---|
UNSPSC | 39121431 |
Standard | IEC |
Material | Stainless steel |
Installation Area | Hazardous/Classified Locations |
Shape | Rectangular |
Length | 1.6535 in. |
Height | 1.2274 in. |
Width | 1.063 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.