Crouse Hinds (Eaton)
Eaton KIT2 ADE 5F, Armoured, Stainless Steel, 3/8", 3 (L), 10-16
MFR #: ADE5N0383SSNK2
SKU: 26105387
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Capri ADE-5F is a widely approved gland for use in hazardous areas with a focus on braided cable and cold flow protection. Suitable for IEC and NEC installations and with many cable types.
View More
keyboard_arrow_down
keyboard_arrow_up
The Capri ADE-5F is a widely approved gland for use in hazardous areas with a focus on braided cable and cold flow protection. Suitable for IEC and NEC installations and with many cable types the Capri ADE-5F offers a range of materials and thread options to cover all requirements. It features a unique anti-rotation clamping cage to avoid braided cable damage. Available as gland only or in pre-packed kit form for ease of ordering. Refer to our ADE Gland Accessories for further matching accessories.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | FR - France |
---|---|
UNSPSC | 39121431 |
Material | Stainless steel |
Connector Type | Straight |
Shape | Rectangular |
Length | 2.8976 in. |
Height | 1.0394 in. |
Width | 0.9449 in. |
Sign In or provide a ZIP code
to view pricing.
Crouse Hinds (Eaton)
Eaton KIT2 ADE 5F, Armoured, Stainless Steel, 3/8", 3 (L), 10-16
MFR #: ADE5N0383SSNK2
SKU: 26105387
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Capri ADE-5F is a widely approved gland for use in hazardous areas with a focus on braided cable and cold flow protection. Suitable for IEC and NEC installations and with many cable types.
View More
keyboard_arrow_down
keyboard_arrow_up
The Capri ADE-5F is a widely approved gland for use in hazardous areas with a focus on braided cable and cold flow protection. Suitable for IEC and NEC installations and with many cable types the Capri ADE-5F offers a range of materials and thread options to cover all requirements. It features a unique anti-rotation clamping cage to avoid braided cable damage. Available as gland only or in pre-packed kit form for ease of ordering. Refer to our ADE Gland Accessories for further matching accessories.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | FR - France |
---|---|
UNSPSC | 39121431 |
Material | Stainless steel |
Connector Type | Straight |
Shape | Rectangular |
Length | 2.8976 in. |
Height | 1.0394 in. |
Width | 0.9449 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.