Crouse Hinds (Eaton)
Eaton KIT1 ADE 6FC, Armoured Barrier, Nickel-plated Brass, 3", 3 (L), 72-93
MFR #: ADE6CN3003NPSCNK1
SKU: 26111159
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Capri ADE-6FC is a widely approved cable gland for use with armored cables and includes a compound barrier. Suitable for IEC IIC gas groups and NEC Class 1 Div 1 installations and with many cable types.
View More
keyboard_arrow_down
keyboard_arrow_up
The Capri ADE-6FC is a widely approved cable gland for use with armored cables and includes a compound barrier. Suitable for IEC IIC gas groups and NEC Class 1 Div 1 installations and with many cable types. thread options to cover all requirements. Available as gland only or in pre-packed kit form for ease of ordering. Refer to our ADE Gland Accessories for further matching accessories.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | FR - France |
---|---|
UNSPSC | 39121431 |
Material | Nickel plated brass |
Connector Type | Straight |
Shape | Rectangular |
Length | 7.126 in. |
Height | 5.1969 in. |
Width | 4.7244 in. |
Sign In or provide a ZIP code
to view pricing.
Crouse Hinds (Eaton)
Eaton KIT1 ADE 6FC, Armoured Barrier, Nickel-plated Brass, 3", 3 (L), 72-93
MFR #: ADE6CN3003NPSCNK1
SKU: 26111159
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Capri ADE-6FC is a widely approved cable gland for use with armored cables and includes a compound barrier. Suitable for IEC IIC gas groups and NEC Class 1 Div 1 installations and with many cable types.
View More
keyboard_arrow_down
keyboard_arrow_up
The Capri ADE-6FC is a widely approved cable gland for use with armored cables and includes a compound barrier. Suitable for IEC IIC gas groups and NEC Class 1 Div 1 installations and with many cable types. thread options to cover all requirements. Available as gland only or in pre-packed kit form for ease of ordering. Refer to our ADE Gland Accessories for further matching accessories.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | FR - France |
---|---|
UNSPSC | 39121431 |
Material | Nickel plated brass |
Connector Type | Straight |
Shape | Rectangular |
Length | 7.126 in. |
Height | 5.1969 in. |
Width | 4.7244 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.