Crouse Hinds (Eaton)
Eaton Crouse-Hinds series Utility Box, (3) 1/2", F, set 1/4", 1-1/2", Steel, (5) 1/2", 10.3 cubic inch capacity
MFR #: TP591
SKU: 97231247
UPC: 78618910591
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
View More
keyboard_arrow_down
keyboard_arrow_up
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78618910591 |
UNSPSC | 39121308 |
Standard | NEC/CEC |
Material | Steel |
Bottom Knockouts | (3) 1/2 in |
Box Depth | 1-1/2 inch |
Capacity | 10.3 cubic in |
Installation Area | Ordinary/Non-Hazardous Locations |
Shape | Rectangular |
Side Knockouts | (5) 1/2 in |
Length | 4 in. |
Height | 1.5 in. |
Width | 2.13 in. |
Sign In or provide a ZIP code
to view pricing.
Crouse Hinds (Eaton)
Eaton Crouse-Hinds series Utility Box, (3) 1/2", F, set 1/4", 1-1/2", Steel, (5) 1/2", 10.3 cubic inch capacity
MFR #: TP591
SKU: 97231247
UPC: 78618910591
Sign In or provide a ZIP code
to view pricing.
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
View More
keyboard_arrow_down
keyboard_arrow_up
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78618910591 |
UNSPSC | 39121308 |
Standard | NEC/CEC |
Material | Steel |
Bottom Knockouts | (3) 1/2 in |
Box Depth | 1-1/2 inch |
Capacity | 10.3 cubic in |
Installation Area | Ordinary/Non-Hazardous Locations |
Shape | Rectangular |
Side Knockouts | (5) 1/2 in |
Length | 4 in. |
Height | 1.5 in. |
Width | 2.13 in. |
Sign In or provide a
ZIP code to view pricing.