Crouse Hinds (Eaton)
Eaton Crouse-Hinds series NPL conduit nipple, Rigid/IMC, Steel, 1-1/2" x 5", Galvanized
MFR #: NPL150500
SKU: 25621758
UPC: 78456411533
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug.
View More
keyboard_arrow_down
keyboard_arrow_up
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78456411533 |
UNSPSC | 39131707 |
Standard | NEC/CEC |
Material | Steel |
Conduit Type | Rigid/IMC |
Installation Area | Ordinary/Non-Hazardous Locations |
Shape | Rectangular |
Length | 5 in. |
Height | 1.75 in. |
Width | 1.75 in. |
Sign In or provide a ZIP code
to view pricing.
Crouse Hinds (Eaton)
Eaton Crouse-Hinds series NPL conduit nipple, Rigid/IMC, Steel, 1-1/2" x 5", Galvanized
MFR #: NPL150500
SKU: 25621758
UPC: 78456411533
Sign In or provide a ZIP code
to view pricing.
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug.
View More
keyboard_arrow_down
keyboard_arrow_up
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78456411533 |
UNSPSC | 39131707 |
Standard | NEC/CEC |
Material | Steel |
Conduit Type | Rigid/IMC |
Installation Area | Ordinary/Non-Hazardous Locations |
Shape | Rectangular |
Length | 5 in. |
Height | 1.75 in. |
Width | 1.75 in. |
Sign In or provide a
ZIP code to view pricing.