Crouse Hinds (Eaton)
Eaton Crouse-Hinds series extra duty low profile while-in-use cover, White, 1.562" deep, Polycarbonate, Horizontal, Single-gang
MFR #: WIUS1HW1
SKU: 26696701
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton's Crouse Hinds series line of weatherproof while-in-use covers combine durable weather protection with innovative design features to offer a superior weatherproof solution against various elements such as rain, snow and ice. While-in-use covers are available in various sizes and styles of die cast aluminum and UV rated polycarbonate with configurable device inserts for maximum application flexibility. All Crouse-Hinds series while-in-use covers are NEMA 3R rated and meet the latest NEC requirements for wet locations and extra duty applications.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Standard | NEC/CEC |
Material | Polycarbonate |
Color | White |
Installation Area | Ordinary/Non-Hazardous Locations |
Shape | Rectangular |
No. of Gangs | 1 |
Color Family | White |
Length | 4.33 in. |
Height | 1.93 in. |
Width | 5.79 in. |
Sign In or provide a ZIP code
to view pricing.
Crouse Hinds (Eaton)
Eaton Crouse-Hinds series extra duty low profile while-in-use cover, White, 1.562" deep, Polycarbonate, Horizontal, Single-gang
MFR #: WIUS1HW1
SKU: 26696701
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton's Crouse Hinds series line of weatherproof while-in-use covers combine durable weather protection with innovative design features to offer a superior weatherproof solution against various elements such as rain, snow and ice. While-in-use covers are available in various sizes and styles of die cast aluminum and UV rated polycarbonate with configurable device inserts for maximum application flexibility. All Crouse-Hinds series while-in-use covers are NEMA 3R rated and meet the latest NEC requirements for wet locations and extra duty applications.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Standard | NEC/CEC |
Material | Polycarbonate |
Color | White |
Installation Area | Ordinary/Non-Hazardous Locations |
Shape | Rectangular |
No. of Gangs | 1 |
Color Family | White |
Length | 4.33 in. |
Height | 1.93 in. |
Width | 5.79 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.