Crouse Hinds (Eaton)
Eaton Crouse-Hinds series Condulet GRF blank outlet box with lugs, 1-15/16" inside depth, Feraloy iron alloy, Surface mount
MFR #: GRF29
SKU: 88072759
UPC: 78227444420
Crouse-Hinds series VXF and GRF cast outlet boxes are installed in threaded rigid conduit systems to act as junction boxes or pull outlets.
View More
keyboard_arrow_down
keyboard_arrow_up
Crouse-Hinds series VXF and GRF cast outlet boxes are installed in threaded rigid conduit systems to act as junction boxes or pull outlets.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78227444420 |
UNSPSC | 39121315 |
Standard | NEC/CEC |
Material | Feraloy iron alloy |
Installation Area | Ordinary/Non-Hazardous Locations |
Shape | Rectangular |
Length | 6.13 in. |
Height | 4.56 in. |
Width | 1.94 in. |
Sign In or provide a ZIP code
to view pricing.
Crouse Hinds (Eaton)
Eaton Crouse-Hinds series Condulet GRF blank outlet box with lugs, 1-15/16" inside depth, Feraloy iron alloy, Surface mount
MFR #: GRF29
SKU: 88072759
UPC: 78227444420
Sign In or provide a ZIP code
to view pricing.
Crouse-Hinds series VXF and GRF cast outlet boxes are installed in threaded rigid conduit systems to act as junction boxes or pull outlets.
View More
keyboard_arrow_down
keyboard_arrow_up
Crouse-Hinds series VXF and GRF cast outlet boxes are installed in threaded rigid conduit systems to act as junction boxes or pull outlets.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78227444420 |
UNSPSC | 39121315 |
Standard | NEC/CEC |
Material | Feraloy iron alloy |
Installation Area | Ordinary/Non-Hazardous Locations |
Shape | Rectangular |
Length | 6.13 in. |
Height | 4.56 in. |
Width | 1.94 in. |
Sign In or provide a
ZIP code to view pricing.