Cooper Power Systems (Eaton)
Eaton Cooper Power series loadbreak protective cap, 35 kV, Phase to ground: 21.1 kV, AC 1 min: 50.0 kV
MFR #: LPC235X
SKU: 25040652
Cap, 35kV
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121100 |
Type | Insulated Protective |
Tool Application | Provides an Insulated, Fully Submersible Cover for an Energized 35kV Class loadbreak interface. |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Eaton Cooper Power series loadbreak protective cap, 35 kV, Phase to ground: 21.1 kV, AC 1 min: 50.0 kV
MFR #: LPC235X
SKU: 25040652
Sign In or provide a ZIP code
to view pricing.
Cap, 35kV
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121100 |
Type | Insulated Protective |
Tool Application | Provides an Insulated, Fully Submersible Cover for an Energized 35kV Class loadbreak interface. |
Sign In or provide a
ZIP code to view pricing.