Cooper Power Systems (Eaton)
Eaton Cooper Power series loadbreak bushing insert, EPDM rubber, 15 kV, Phase to ground: 8.3 kV, AC 1 min: 34 kV
MFR #: LBI215
SKU: 96076908
Cooper Loadbreak Bushing Insert, 200A, 15kV, Fully shielded and insulated plug-in terminations.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39121100 |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Eaton Cooper Power series loadbreak bushing insert, EPDM rubber, 15 kV, Phase to ground: 8.3 kV, AC 1 min: 34 kV
MFR #: LBI215
SKU: 96076908
Sign In or provide a ZIP code
to view pricing.
Cooper Loadbreak Bushing Insert, 200A, 15kV, Fully shielded and insulated plug-in terminations.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39121100 |
Sign In or provide a
ZIP code to view pricing.