Cooper Power Systems (Eaton)
Eaton Cooper Power series dual-sensing Bay-O-Net fuse link, Bay-O-Net, Dual sensing, 3A, 23 kV, 23 kV Fuse Max, 3A
MFR #: 4000358C03B
SKU: 89087502
UPC: 78421617547
Fuse Links, Transformer, 3A
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series Bay-O-Net fuse offers a protection package for single- and three-phase transformers. The assembly combines the ease of hotstick operation with the safety of deadfront construction and is used with an isolation link to prevent line personnel from closing into a fault when replacing a blown Bay-O-Net link. Eaton’s Cooper Power series MagneX Interrupter is an overcurrent protective device that protects distribution transformers from damaging overloads and secondary faults, and is also used for switching the transformer “on” or “off.”
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78421617547 |
UNSPSC | 39122100 |
Application | Transformer |
Fuse Type | Fuse Link |
Fuse Amps | 3A |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Eaton Cooper Power series dual-sensing Bay-O-Net fuse link, Bay-O-Net, Dual sensing, 3A, 23 kV, 23 kV Fuse Max, 3A
MFR #: 4000358C03B
SKU: 89087502
UPC: 78421617547
Sign In or provide a ZIP code
to view pricing.
Fuse Links, Transformer, 3A
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series Bay-O-Net fuse offers a protection package for single- and three-phase transformers. The assembly combines the ease of hotstick operation with the safety of deadfront construction and is used with an isolation link to prevent line personnel from closing into a fault when replacing a blown Bay-O-Net link. Eaton’s Cooper Power series MagneX Interrupter is an overcurrent protective device that protects distribution transformers from damaging overloads and secondary faults, and is also used for switching the transformer “on” or “off.”
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78421617547 |
UNSPSC | 39122100 |
Application | Transformer |
Fuse Type | Fuse Link |
Fuse Amps | 3A |
Sign In or provide a
ZIP code to view pricing.