APC (Schneider Electric)
Easy UPS On-Line with Rail Kit, 3000VA, 2400W, 2 RU, Rack Mount, 4.86 ft. Cord, 600 Joules Rated, Black, 86 H x 437 W x 632 D mm
MFR #: SRV3KRARK
SKU: 26388964
UPC: 73130434668
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions. Automatically starts up the connected equipment upon the return of utility power.
View More
keyboard_arrow_down
keyboard_arrow_up
Approvals
CE, IEC 62040-1-1, IEC 62040-1-2
Standard warranty
2 years repair or replace
Sustainable Offer Status
RoHS: Compliant
REACH: Contains SVHCs
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130434668 |
UNSPSC | 26121604 |
Dimenions | 437 W x 632 D mm |
Mounting Type | Rack |
Product Includes | Basic UPS signalling RS-232 cable; CD with software; Rack Mounting brackets; Rack Mounting support rails; USB cable; User Manual |
Color | Black |
Cord Length | 4.86 ft. |
Input Voltage | 120V |
Output Voltage | 120V |
Plug Configuration | (1) NEMA L5-30R/(6) NEMA 5-20R |
Rack Units | 2 |
Rated Joules | 600 Joules |
Receptacle Configuration | (1) NEMA L5-30P |
VA Rating | 3000VA |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Easy UPS On-Line with Rail Kit, 3000VA, 2400W, 2 RU, Rack Mount, 4.86 ft. Cord, 600 Joules Rated, Black, 86 H x 437 W x 632 D mm
MFR #: SRV3KRARK
SKU: 26388964
UPC: 73130434668
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions. Automatically starts up the connected equipment upon the return of utility power.
View More
keyboard_arrow_down
keyboard_arrow_up
Approvals
CE, IEC 62040-1-1, IEC 62040-1-2
Standard warranty
2 years repair or replace
Sustainable Offer Status
RoHS: Compliant
REACH: Contains SVHCs
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130434668 |
UNSPSC | 26121604 |
Dimenions | 437 W x 632 D mm |
Mounting Type | Rack |
Product Includes | Basic UPS signalling RS-232 cable; CD with software; Rack Mounting brackets; Rack Mounting support rails; USB cable; User Manual |
Color | Black |
Cord Length | 4.86 ft. |
Input Voltage | 120V |
Output Voltage | 120V |
Plug Configuration | (1) NEMA L5-30R/(6) NEMA 5-20R |
Rack Units | 2 |
Rated Joules | 600 Joules |
Receptacle Configuration | (1) NEMA L5-30P |
VA Rating | 3000VA |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.