NSI Industries
Easy-Splice™, Gel Stub Splice Kit, White, 14 to 2/0 AWG/6 to 14 AWG, 1000V
MFR #: ESSLK-2/0
SKU: 26365929
UPC: 66238116860
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Easy-Splice Gel 2/0 SL
View More
keyboard_arrow_down
keyboard_arrow_up
Easy-Splice Gel Stub Splice Kit with Connector Perfect for street light connections. Accepts wires from #14 to 2/0 AWG (feeder cable). Use the single port that accepts #14 to #6 AWG to power the light. Specially formulated material provides excellent abrasion resistance, insulation value and UV resistance. The cap is clear to allow visual inspection of connector positioning during installation and connector performance during service life. Corrosion protection is provided by the sealant gel. APPLICATION: Gel stub splice kit insulates, seals and protects stub splice connections up to 1,000 volts. INSTALLATION: To install, simply push the cover down over the connection and snap the clamp closed. Kit includes a UL listed connector for use with copper and/ or aluminum conductors, a gel filled cap and a cap clamp. Temperature Rating: -40 degrees C to 90 degrees C.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 66238116860 |
UNSPSC | 39121718 |
Brand | Easy-Splice |
Application | Splicing Wire |
Length | 2.76 in. |
Sign In or provide a ZIP code
to view pricing.
NSI Industries
Easy-Splice™, Gel Stub Splice Kit, White, 14 to 2/0 AWG/6 to 14 AWG, 1000V
MFR #: ESSLK-2/0
SKU: 26365929
UPC: 66238116860
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Easy-Splice Gel 2/0 SL
View More
keyboard_arrow_down
keyboard_arrow_up
Easy-Splice Gel Stub Splice Kit with Connector Perfect for street light connections. Accepts wires from #14 to 2/0 AWG (feeder cable). Use the single port that accepts #14 to #6 AWG to power the light. Specially formulated material provides excellent abrasion resistance, insulation value and UV resistance. The cap is clear to allow visual inspection of connector positioning during installation and connector performance during service life. Corrosion protection is provided by the sealant gel. APPLICATION: Gel stub splice kit insulates, seals and protects stub splice connections up to 1,000 volts. INSTALLATION: To install, simply push the cover down over the connection and snap the clamp closed. Kit includes a UL listed connector for use with copper and/ or aluminum conductors, a gel filled cap and a cap clamp. Temperature Rating: -40 degrees C to 90 degrees C.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 66238116860 |
UNSPSC | 39121718 |
Brand | Easy-Splice |
Application | Splicing Wire |
Length | 2.76 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.