Hubbell Killark
Duraloy® 5 Aluminum O Series Type LB Threaded Conduit Body, 1/2 Inch
MFR #: OLB-1
SKU: 88151235
UPC: 78393649025
1/2 in. Duraloy® 5 aluminum O series Type LB with threaded rigid/IMC conduit body.
View More
keyboard_arrow_down
keyboard_arrow_up
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393649025 |
UNSPSC | 39131708 |
Series | O Series |
Connection Type | Threaded |
Material | Aluminum |
Use With | Rigid/IMC Conduit |
Trade Size | 1/2 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Duraloy® 5 Aluminum O Series Type LB Threaded Conduit Body, 1/2 Inch
MFR #: OLB-1
SKU: 88151235
UPC: 78393649025
Sign In or provide a ZIP code
to view pricing.
1/2 in. Duraloy® 5 aluminum O series Type LB with threaded rigid/IMC conduit body.
View More
keyboard_arrow_down
keyboard_arrow_up
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393649025 |
UNSPSC | 39131708 |
Series | O Series |
Connection Type | Threaded |
Material | Aluminum |
Use With | Rigid/IMC Conduit |
Trade Size | 1/2 in. |
Sign In or provide a
ZIP code to view pricing.