Jameson
Duct Hunter® Traceable Rodder, Fiberglass, 5/16 in O.D., 500 ft. L
MFR #: 12A-516-500M
SKU: 25570512
UPC: 81596301178
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
The Duct Hunter is a traceable duct rodder that offers a non-invasive solution for locating and mapping underground ducts and pipes. Save time by eliminating digging and trenching. This detectable fiberglass rod incorporates an 18 AWG copper trace wire that can be located at depths up to 10 feet. When used with a signal transmitter to energize the wire, an electromagnetic signal is then detected via hand-held receiver to trace the entire line. The Duct Hunter comes standard with a male end ferrule, pulling eye and accessory kit conveniently attached to the frame.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 81596301178 |
Brand | Duct Hunter |
Material | Fiberglass |
Type | Utility |
Kit Includes | Male End Ferrule, Pulling Eye and Accessory Kit |
Outer Diameter | 5/16 in. |
Tool Application | Underground Locating |
Length | 500 ft. |
Sign In or provide a ZIP code
to view pricing.
Jameson
Duct Hunter® Traceable Rodder, Fiberglass, 5/16 in O.D., 500 ft. L
MFR #: 12A-516-500M
SKU: 25570512
UPC: 81596301178
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
The Duct Hunter is a traceable duct rodder that offers a non-invasive solution for locating and mapping underground ducts and pipes. Save time by eliminating digging and trenching. This detectable fiberglass rod incorporates an 18 AWG copper trace wire that can be located at depths up to 10 feet. When used with a signal transmitter to energize the wire, an electromagnetic signal is then detected via hand-held receiver to trace the entire line. The Duct Hunter comes standard with a male end ferrule, pulling eye and accessory kit conveniently attached to the frame.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 81596301178 |
Brand | Duct Hunter |
Material | Fiberglass |
Type | Utility |
Kit Includes | Male End Ferrule, Pulling Eye and Accessory Kit |
Outer Diameter | 5/16 in. |
Tool Application | Underground Locating |
Length | 500 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.