Cooper Power Systems (Eaton)
Dual-Sensing Bay-O-Net Fuse Link, 140A, 23 kV, 4.72 in. H
MFR #: 4000358C18CB
SKU: 95073830
UPC: 78421617568
Sense not only secondary faults, excessive load currents and transformer faults, but also transformer fluid temperature. The fuse link current rating is 140A.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series Bay-O-Net fuse offers a protection package for single- and three-phase transformers. The assembly combines the ease of hotstick operation with the safety of deadfront construction and is used with an isolation link to prevent line personnel from closing into a fault when replacing a blown Bay-O-Net link. Eaton’s Cooper Power series MagneX Interrupter is an overcurrent protective device that protects distribution transformers from damaging overloads and secondary faults, and is also used for switching the transformer “on” or “off.”
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78421617568 |
UNSPSC | 39121617 |
Application | Transformer Protection |
Fuse Type | Fuse Link |
Fuse Amps | 140A |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Dual-Sensing Bay-O-Net Fuse Link, 140A, 23 kV, 4.72 in. H
MFR #: 4000358C18CB
SKU: 95073830
UPC: 78421617568
Sign In or provide a ZIP code
to view pricing.
Sense not only secondary faults, excessive load currents and transformer faults, but also transformer fluid temperature. The fuse link current rating is 140A.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series Bay-O-Net fuse offers a protection package for single- and three-phase transformers. The assembly combines the ease of hotstick operation with the safety of deadfront construction and is used with an isolation link to prevent line personnel from closing into a fault when replacing a blown Bay-O-Net link. Eaton’s Cooper Power series MagneX Interrupter is an overcurrent protective device that protects distribution transformers from damaging overloads and secondary faults, and is also used for switching the transformer “on” or “off.”
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78421617568 |
UNSPSC | 39121617 |
Application | Transformer Protection |
Fuse Type | Fuse Link |
Fuse Amps | 140A |
Sign In or provide a
ZIP code to view pricing.