
DSL Filter, 3.82 in. L, Gold, Thermoplastic, ADSL, ADSL2+, VDSL2, Wall Jack, Line, Phone
×
Oldcastle Infrastructure
DSL Filter, 3.82 in. L, Gold, Thermoplastic, ADSL, ADSL2+, VDSL2, Wall Jack, Line, Phone
MFR #: 900LCC-50
SKU: 22066299
DSL Filter, 3.82 in, Telephone Equipment, Gold, Thermoplastic, 900LCC-50, ADSL, ADSL2+, VDSL2, Wall Jack, Line, Phone
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Type | DSL Filter |
Use With | Telephone Equipment |
Jack Type | Wall Jack |
Logo | Line, Phone |
Phone Compatibility | ADSL, ADSL2+, VDSL2 |
Plug Color | Gold |
Length | 3.82 in. |
Sign In or provide a ZIP code
to view pricing.
Oldcastle Infrastructure
DSL Filter, 3.82 in. L, Gold, Thermoplastic, ADSL, ADSL2+, VDSL2, Wall Jack, Line, Phone
MFR #: 900LCC-50
SKU: 22066299

DSL Filter, 3.82 in. L, Gold, Thermoplastic, ADSL, ADSL2+, VDSL2, Wall Jack, Line, Phone
×
Sign In or provide a ZIP code
to view pricing.
DSL Filter, 3.82 in, Telephone Equipment, Gold, Thermoplastic, 900LCC-50, ADSL, ADSL2+, VDSL2, Wall Jack, Line, Phone
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Type | DSL Filter |
Use With | Telephone Equipment |
Jack Type | Wall Jack |
Logo | Line, Phone |
Phone Compatibility | ADSL, ADSL2+, VDSL2 |
Plug Color | Gold |
Length | 3.82 in. |
Sign In or provide a
ZIP code to view pricing.