Service Wire
Direct Burial Cable, Armored Cable, 600 V, 6 AWG, Black, Cut Reel
MFR #: XLP-USE-6-STR-BLK-CUT REEL
SKU: 25310102
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Armored Cable, Direct Burial Cable, 600 V, 6 AWG, Cut Reel, Black, Copper
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121514 |
Packaging | Cut Reel |
Type | Direct Burial Cable |
Color | Black |
Conductor Size | 6 AWG |
Conductor Material | Bare Copper |
Wire Colors | Black |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Service Wire
Direct Burial Cable, Armored Cable, 600 V, 6 AWG, Black, Cut Reel
MFR #: XLP-USE-6-STR-BLK-CUT REEL
SKU: 25310102
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Armored Cable, Direct Burial Cable, 600 V, 6 AWG, Cut Reel, Black, Copper
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121514 |
Packaging | Cut Reel |
Type | Direct Burial Cable |
Color | Black |
Conductor Size | 6 AWG |
Conductor Material | Bare Copper |
Wire Colors | Black |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.