PULS
Dimension Q Series, DIN-Rail Power Supplies, 24V dc, 10A, 240W, 9A Max Current, 47 to 63 Hz
MFR #: QS10.241
SKU: 25019849
UPC: 87540400016
9A Dimension Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom.
View More
keyboard_arrow_down
keyboard_arrow_up
- 100 to 240V Wide to range input, active PFC
- Efficiency up to 93,5%, SEMI-F47-200 approved
- Negligibly low input inrush current
- 50% Power reserves available up to 4s
- Full output power between -25 and +60°C
- Spring-clamp terminals, DC-OK contact
Standards and Approvals
UL508,CE,UL60950,cURus,UL1604 CLASS 1 DIV 2,cULus
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 87540400016 |
UNSPSC | 39121004 |
Brand | Dimension |
Series | Q Series |
Application | Commercial |
Clamping Voltage | 28V dc |
Frequency Rating | 47 to 63 Hz |
Max. Surge Current | 9A |
Protection Type | Switch Mode, Enclosed |
Sign In or provide a ZIP code
to view pricing.
PULS
Dimension Q Series, DIN-Rail Power Supplies, 24V dc, 10A, 240W, 9A Max Current, 47 to 63 Hz
MFR #: QS10.241
SKU: 25019849
UPC: 87540400016
Sign In or provide a ZIP code
to view pricing.
9A Dimension Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom.
View More
keyboard_arrow_down
keyboard_arrow_up
- 100 to 240V Wide to range input, active PFC
- Efficiency up to 93,5%, SEMI-F47-200 approved
- Negligibly low input inrush current
- 50% Power reserves available up to 4s
- Full output power between -25 and +60°C
- Spring-clamp terminals, DC-OK contact
Standards and Approvals
UL508,CE,UL60950,cURus,UL1604 CLASS 1 DIV 2,cULus
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 87540400016 |
UNSPSC | 39121004 |
Brand | Dimension |
Series | Q Series |
Application | Commercial |
Clamping Voltage | 28V dc |
Frequency Rating | 47 to 63 Hz |
Max. Surge Current | 9A |
Protection Type | Switch Mode, Enclosed |
Sign In or provide a
ZIP code to view pricing.