PULS
DIMENSION CP Series, Switching Power Supply, 1-Phase, DIN Rail Mount, 100 to 240V ac, 480W, 20A, 124 H x 48 W x 127 D mm
MFR #: CP20.241-S1
SKU: 26029166
UPC: 87540400267
The Dimension CP-Series are cost optimized power supplies without compromising quality, reliability and performance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Efficiency up to 95.6%
- Excellent partial load efficiency
- 20% output power reserves
- Easy fuse breaking - 3 times nominal current for 12ms
- Safe HiccupPLUS overload mode
- Active power factor correction (PFC)
- Minimal inrush current surge
- Full power between -25°C and +60°C
- DC-OK relay contact
- Current sharing feature for parallel use
- Spring clamp terminals
Standards
cULs Listed, IECEX, CE, IECEE, UL, CSA, GL, EAC
Warranty
3-Year Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
UPC | 87540400267 |
UNSPSC | 39121004 |
Series | DIMENSION CP Series |
Dimenions | 124 H x 48 W x 127 D mm |
Application | Hazardous Locations, Industrial Control, Office, Communication, and Instrumentation Equipment |
Mounting Type | DIN-Rail |
Input Voltage | 100 to 240V ac/110 to 150V dc |
Output Voltage | 24V dc |
Sign In or provide a ZIP code
to view pricing.
PULS
DIMENSION CP Series, Switching Power Supply, 1-Phase, DIN Rail Mount, 100 to 240V ac, 480W, 20A, 124 H x 48 W x 127 D mm
MFR #: CP20.241-S1
SKU: 26029166
UPC: 87540400267
Sign In or provide a ZIP code
to view pricing.
The Dimension CP-Series are cost optimized power supplies without compromising quality, reliability and performance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Efficiency up to 95.6%
- Excellent partial load efficiency
- 20% output power reserves
- Easy fuse breaking - 3 times nominal current for 12ms
- Safe HiccupPLUS overload mode
- Active power factor correction (PFC)
- Minimal inrush current surge
- Full power between -25°C and +60°C
- DC-OK relay contact
- Current sharing feature for parallel use
- Spring clamp terminals
Standards
cULs Listed, IECEX, CE, IECEE, UL, CSA, GL, EAC
Warranty
3-Year Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
UPC | 87540400267 |
UNSPSC | 39121004 |
Series | DIMENSION CP Series |
Dimenions | 124 H x 48 W x 127 D mm |
Application | Hazardous Locations, Industrial Control, Office, Communication, and Instrumentation Equipment |
Mounting Type | DIN-Rail |
Input Voltage | 100 to 240V ac/110 to 150V dc |
Output Voltage | 24V dc |
Sign In or provide a
ZIP code to view pricing.