PULS
DIMENSION CP Series, Switching Power Supply, 1-Phase, DIN Rail Mount, 100 to 240V ac, 192W, 16A, 124 H x 39 W x 117 D mm
MFR #: CP10.121
SKU: 25986843
UPC: 87540400241
The Dimension CP-Series units are high-end power supplies in a medium price range without compromising quality, reliability and performance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Efficiency up to 94.3%
- Excellent Partial Load Efficiency
- 20% Output Power Reserves
- Safe HiccupPLUS Overload Mode
- Easy Fuse Breaking due to High Overload Peak Current
- Active Power Factor Correction (PFC)
- Minimal Inrush Current Surge
- Full Power Between -25°C and +60°C
- Remote ON / OFF Function
- DC-OK Relay Contact
Standards
cULs Listed, ABS, ATEX, CSA, DNV GL, EAC, IEC, IECEx, UL
Warranty
3-Year Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
UPC | 87540400241 |
UNSPSC | 39121004 |
Brand | Dimension |
Series | CP Series |
Dimenions | 124 H x 39 W x 117 D mm |
Application | Hazardous Locations, Industrial Control, Office, Communication, and Instrumentation Equipment |
Mounting Type | DIN-Rail |
Input Voltage | 100 to 240V ac/110 to 150V dc |
Output Voltage | 12 to 15V dc |
Sign In or provide a ZIP code
to view pricing.
PULS
DIMENSION CP Series, Switching Power Supply, 1-Phase, DIN Rail Mount, 100 to 240V ac, 192W, 16A, 124 H x 39 W x 117 D mm
MFR #: CP10.121
SKU: 25986843
UPC: 87540400241
Sign In or provide a ZIP code
to view pricing.
The Dimension CP-Series units are high-end power supplies in a medium price range without compromising quality, reliability and performance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Efficiency up to 94.3%
- Excellent Partial Load Efficiency
- 20% Output Power Reserves
- Safe HiccupPLUS Overload Mode
- Easy Fuse Breaking due to High Overload Peak Current
- Active Power Factor Correction (PFC)
- Minimal Inrush Current Surge
- Full Power Between -25°C and +60°C
- Remote ON / OFF Function
- DC-OK Relay Contact
Standards
cULs Listed, ABS, ATEX, CSA, DNV GL, EAC, IEC, IECEx, UL
Warranty
3-Year Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
UPC | 87540400241 |
UNSPSC | 39121004 |
Brand | Dimension |
Series | CP Series |
Dimenions | 124 H x 39 W x 117 D mm |
Application | Hazardous Locations, Industrial Control, Office, Communication, and Instrumentation Equipment |
Mounting Type | DIN-Rail |
Input Voltage | 100 to 240V ac/110 to 150V dc |
Output Voltage | 12 to 15V dc |
Sign In or provide a
ZIP code to view pricing.