KNIPEX Tools
Diagonal Cutters, 5 in., Multi-Component, Bevel Cut
MFR #: 76 12 125
SKU: 26545873
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Features sharp, precisely aligned cutting edges for soft, hard and piano wire.
View More
keyboard_arrow_down
keyboard_arrow_up
Cutting edges hardness (approx. 63 HRC). Lap joint. Low-friction double spring for gentle and even opening. Cutting capacity - up to 3/32 in. for soft wire, up to 5/64 in. for medium, up to 3/64 in. for hard and up to 1/32 in. for piano wire. Vanadium steel, forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Vanadium Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Jaw Length | 0.625 in. |
Color Family | Multi |
Length | 5 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Diagonal Cutters, 5 in., Multi-Component, Bevel Cut
MFR #: 76 12 125
SKU: 26545873
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Features sharp, precisely aligned cutting edges for soft, hard and piano wire.
View More
keyboard_arrow_down
keyboard_arrow_up
Cutting edges hardness (approx. 63 HRC). Lap joint. Low-friction double spring for gentle and even opening. Cutting capacity - up to 3/32 in. for soft wire, up to 5/64 in. for medium, up to 3/64 in. for hard and up to 1/32 in. for piano wire. Vanadium steel, forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Vanadium Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Jaw Length | 0.625 in. |
Color Family | Multi |
Length | 5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.