KNIPEX Tools
Diagonal Cutters, 4-1/2 in., Multi-Component
MFR #: 70 15 110
SKU: 26547021
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The essential tool for versatile use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire.
View More
keyboard_arrow_down
keyboard_arrow_up
Clean cutting of thin copper wires, even at the cutting edge tips. Induction hardened cutting edges (approx. 62 HRC) for long life. Narrow head style for use in confined areas. Cutting capacity - up to 1/8 in. for soft, up to 5/64 in. for medium and up to 3/64 in. for hard wire. Chrome plated for better chemical resistance. Vanadium steel, forged, oil-hardened in multiple steps.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Vanadium Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 4.5 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Diagonal Cutters, 4-1/2 in., Multi-Component
MFR #: 70 15 110
SKU: 26547021
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The essential tool for versatile use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire.
View More
keyboard_arrow_down
keyboard_arrow_up
Clean cutting of thin copper wires, even at the cutting edge tips. Induction hardened cutting edges (approx. 62 HRC) for long life. Narrow head style for use in confined areas. Cutting capacity - up to 1/8 in. for soft, up to 5/64 in. for medium and up to 3/64 in. for hard wire. Chrome plated for better chemical resistance. Vanadium steel, forged, oil-hardened in multiple steps.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Vanadium Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 4.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.