Hubbell Premise Wiring
Decorator Frame Plate, Thermoplastic, 6-Port, Standard, Screw Mount, Vertical Orientation, Gray
MFR #: NS616GY
SKU: 25081735
UPC: 88377850117
View More
keyboard_arrow_down
keyboard_arrow_up
- Fit Industry Standard Rectangular (GFCI) Style Openings
- Accept All Hubbell Jacks and Audio/Video Connectors
- Instant Communication Mounting Capabilities Within a Rectangular (GFCI) or Duplex Electrical Design
- Tamper-Resistan
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377850117 |
UNSPSC | 39121704 |
Mounting Type | Screw |
Use With | Data and Communications |
Color | Gray |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
Decorator Frame Plate, Thermoplastic, 6-Port, Standard, Screw Mount, Vertical Orientation, Gray
MFR #: NS616GY
SKU: 25081735
UPC: 88377850117
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Fit Industry Standard Rectangular (GFCI) Style Openings
- Accept All Hubbell Jacks and Audio/Video Connectors
- Instant Communication Mounting Capabilities Within a Rectangular (GFCI) or Duplex Electrical Design
- Tamper-Resistan
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377850117 |
UNSPSC | 39121704 |
Mounting Type | Screw |
Use With | Data and Communications |
Color | Gray |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.