Cooper Power Systems (Eaton)
Deadbreak Cable Adapter, 1.5-1.85 in. Insulation O.D., 6.35 in. L
MFR #: CA625HH
SKU: 25279244
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121706 |
Type | Cable Adapter |
Length | 6.35 in. |
Diameter | 1.5 in. |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Deadbreak Cable Adapter, 1.5-1.85 in. Insulation O.D., 6.35 in. L
MFR #: CA625HH
SKU: 25279244
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121706 |
Type | Cable Adapter |
Length | 6.35 in. |
Diameter | 1.5 in. |
Sign In or provide a
ZIP code to view pricing.