PULS
DC-UPS with Capacitor Storage, 24V dc, 15A, 360W, DIN-Rail Mount, 124 H x 126 W x 117 D mm
MFR #: UC10.241
SKU: 26046046
UPC: 87540400198
View More
keyboard_arrow_down
keyboard_arrow_up
- Built-in capacitors as energy source
(EDLC electrochemical double layer capacitors) - Wide temperature range between -40°C and +60°C
- Typically >10 Years operational lifetime expectancy
- Regulated output voltage in buffer mode
- No ventilated cabinets required
(No generation of hydrogen as VRLA batteries do) - Short charging time, unit is rapidly back in ready mode
- Output is decoupled from the input to separate load
- Circuits into Buffered and Non-buffered Sections
- Supports PC-Mode function
Standards
cUL, cURus, CSA, CE, GL, RoHS Compliant
Warranty
36 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
UPC | 87540400198 |
UNSPSC | 39121004 |
Use With | Dimension Power Supplies |
Output Amperage | 15A |
PLC Output Voltage | 24V dc |
PLC Input Voltage | 24V dc |
Height | 124 mm |
Depth | 117 mm |
Width | 126 mm |
Sign In or provide a ZIP code
to view pricing.
PULS
DC-UPS with Capacitor Storage, 24V dc, 15A, 360W, DIN-Rail Mount, 124 H x 126 W x 117 D mm
MFR #: UC10.241
SKU: 26046046
UPC: 87540400198
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Built-in capacitors as energy source
(EDLC electrochemical double layer capacitors) - Wide temperature range between -40°C and +60°C
- Typically >10 Years operational lifetime expectancy
- Regulated output voltage in buffer mode
- No ventilated cabinets required
(No generation of hydrogen as VRLA batteries do) - Short charging time, unit is rapidly back in ready mode
- Output is decoupled from the input to separate load
- Circuits into Buffered and Non-buffered Sections
- Supports PC-Mode function
Standards
cUL, cURus, CSA, CE, GL, RoHS Compliant
Warranty
36 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
UPC | 87540400198 |
UNSPSC | 39121004 |
Use With | Dimension Power Supplies |
Output Amperage | 15A |
PLC Output Voltage | 24V dc |
PLC Input Voltage | 24V dc |
Height | 124 mm |
Depth | 117 mm |
Width | 126 mm |
Sign In or provide a
ZIP code to view pricing.