Shuster
Cylindrical Outside Diameter Insert Ball Bearing, Bore - 0.75 in., Standard Duty, Set Screw, 52100 Steel Bearing
MFR #: SHUSTER CSB204-12N
SKU: 26542404
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
CSB204-12N - Bore - 0.75 in., Outside Diameter - 47 mm, Inner Width - 25 mm, Set Screw Locking Devise, Insert Material - 52100 Steel Bearing, Nitrile seal protected by steel, Brand - Shuster, Cylindrical Outside Diameter Insert Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | CSB200 Series |
Alternate Manufacturer Part No. | 08766099 |
Outer Diameter | 1.8504 in. |
Bore Diameter | 0.75 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Locking Device | Set Screw |
Lubrication Type | Non Relubricatable |
Seal Type | Nitrile Seal Protected by Steel |
Sign In or provide a ZIP code
to view pricing.
Shuster
Cylindrical Outside Diameter Insert Ball Bearing, Bore - 0.75 in., Standard Duty, Set Screw, 52100 Steel Bearing
MFR #: SHUSTER CSB204-12N
SKU: 26542404
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
CSB204-12N - Bore - 0.75 in., Outside Diameter - 47 mm, Inner Width - 25 mm, Set Screw Locking Devise, Insert Material - 52100 Steel Bearing, Nitrile seal protected by steel, Brand - Shuster, Cylindrical Outside Diameter Insert Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | CSB200 Series |
Alternate Manufacturer Part No. | 08766099 |
Outer Diameter | 1.8504 in. |
Bore Diameter | 0.75 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Locking Device | Set Screw |
Lubrication Type | Non Relubricatable |
Seal Type | Nitrile Seal Protected by Steel |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.