Progress Lighting
Cylinder Outdoor Ceiling Mount, Aluminum, 120V, 75W, 6 in. Wire Length, Halogen/Incandescent Lamp, Black, 6.50 H x 5 W in.
MFR #: P5774-31
SKU: 88211951
UPC: 78524757741
5" LED flush mount cylinder in Black. The P5774 Series are ideal for a wide variety of interior and exterior applications including residential and commercial. Ideal for a wide variety of interior and exterior applications.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard
UL-CUL Listed
Warranty
1-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78524757741 |
UNSPSC | 39111521 |
Mounting Type | Ceiling |
Housing Color | Black |
Lamp Type | Halogen/Incandescent |
Sign In or provide a ZIP code
to view pricing.
Progress Lighting
Cylinder Outdoor Ceiling Mount, Aluminum, 120V, 75W, 6 in. Wire Length, Halogen/Incandescent Lamp, Black, 6.50 H x 5 W in.
MFR #: P5774-31
SKU: 88211951
UPC: 78524757741
Sign In or provide a ZIP code
to view pricing.
5" LED flush mount cylinder in Black. The P5774 Series are ideal for a wide variety of interior and exterior applications including residential and commercial. Ideal for a wide variety of interior and exterior applications.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard
UL-CUL Listed
Warranty
1-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78524757741 |
UNSPSC | 39111521 |
Mounting Type | Ceiling |
Housing Color | Black |
Lamp Type | Halogen/Incandescent |
Sign In or provide a
ZIP code to view pricing.