CyberPower
CyberPower RB1290 Replacement Battery Cartridge
MFR #: RB1290
SKU: 26380884
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
The RB1290 UPS Replacement Battery Cartridge restores life to CyberPower UPS systems that have weak or completely depleted internal batteries. The RB1290 contains one 12V/9AH battery, certified to meet or exceed original manufacturer specifications. This leak-proof, sealed lead-acid battery never requires replacement fluid. The pre-assembled cartridge installs easily into your CyberPower UPS system and is shipped with reusable packaging for delivering expired batteries to a suitable recycling center. The RB1290 comes with instructions, recycling information, and an eighteen-month warranty.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | CyberPower |
Color | Black |
Battery Type | Sealed Lead-Acid Battery |
Cord Length | 10 ft. |
No. of Outlets | 10 |
Rack Units | 1 |
Receptacle Configuration | (6) NEMA 5-15R |
VA Rating | 1000VA |
Color Family | Black |
Length | 5.94 in. |
Width | 5.94 in. |
Sign In or provide a ZIP code
to view pricing.
CyberPower
CyberPower RB1290 Replacement Battery Cartridge
MFR #: RB1290
SKU: 26380884
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
The RB1290 UPS Replacement Battery Cartridge restores life to CyberPower UPS systems that have weak or completely depleted internal batteries. The RB1290 contains one 12V/9AH battery, certified to meet or exceed original manufacturer specifications. This leak-proof, sealed lead-acid battery never requires replacement fluid. The pre-assembled cartridge installs easily into your CyberPower UPS system and is shipped with reusable packaging for delivering expired batteries to a suitable recycling center. The RB1290 comes with instructions, recycling information, and an eighteen-month warranty.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | CyberPower |
Color | Black |
Battery Type | Sealed Lead-Acid Battery |
Cord Length | 10 ft. |
No. of Outlets | 10 |
Rack Units | 1 |
Receptacle Configuration | (6) NEMA 5-15R |
VA Rating | 1000VA |
Color Family | Black |
Length | 5.94 in. |
Width | 5.94 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.