CyberPower
CyberPower OR1000PFCRT2U PFC Sinewave UPS Systems
MFR #: OR1000PFCRT2U
SKU: 26359013
View More
keyboard_arrow_down
keyboard_arrow_up
A a rack/tower UPS with line interactive topology, the CyberPower PFC Sinewave OR1000PFCRT2U provides power protection (using sine wave output) and surge protection for department servers, workgroup servers, network devices and telecom equipment requiring Active PFC power source compatibility. The OR1000PFCRT2U uses Automatic Voltage Regulation (AVR) to correct minor power fluctuations without switching to battery power, which extends battery life. AVR is essential in areas where power fluctuations occur frequently. The OR1000PFCRT2U comes with a three-year warranty and a $300,000 Connected Equipment Guarantee.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Brand | CyberPower |
Dimenions | 3.5 H x 17 W x 15.32 D in. |
Application | Workstations |
Mounting Type | Rack |
Product Includes | UPS System, User Manual, (2) Rackmount Brackets, (2) Vertical Stands, Telephone Cable, Emergency Power Off Cable (gray), PowerPanel® Business Software CD, USB A+B Type Cable, Warranty Registration Card |
Color | Black |
Battery Type | Sealed Lead-Acid Battery |
Cord Length | 10 |
Input Voltage | 120 VAC |
Max. Surge Current | 1470 J |
No. of Outlets | 8 |
Output Voltage | 1000 VA |
Plug Configuration | NEMA 5-15P |
Rack Units | 2 |
Rated Joules | 1470 Joules |
Receptacle Configuration | NEMA 5-15R |
VA Rating | 1000VA |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
CyberPower
CyberPower OR1000PFCRT2U PFC Sinewave UPS Systems
MFR #: OR1000PFCRT2U
SKU: 26359013
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
A a rack/tower UPS with line interactive topology, the CyberPower PFC Sinewave OR1000PFCRT2U provides power protection (using sine wave output) and surge protection for department servers, workgroup servers, network devices and telecom equipment requiring Active PFC power source compatibility. The OR1000PFCRT2U uses Automatic Voltage Regulation (AVR) to correct minor power fluctuations without switching to battery power, which extends battery life. AVR is essential in areas where power fluctuations occur frequently. The OR1000PFCRT2U comes with a three-year warranty and a $300,000 Connected Equipment Guarantee.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Brand | CyberPower |
Dimenions | 3.5 H x 17 W x 15.32 D in. |
Application | Workstations |
Mounting Type | Rack |
Product Includes | UPS System, User Manual, (2) Rackmount Brackets, (2) Vertical Stands, Telephone Cable, Emergency Power Off Cable (gray), PowerPanel® Business Software CD, USB A+B Type Cable, Warranty Registration Card |
Color | Black |
Battery Type | Sealed Lead-Acid Battery |
Cord Length | 10 |
Input Voltage | 120 VAC |
Max. Surge Current | 1470 J |
No. of Outlets | 8 |
Output Voltage | 1000 VA |
Plug Configuration | NEMA 5-15P |
Rack Units | 2 |
Rated Joules | 1470 Joules |
Receptacle Configuration | NEMA 5-15R |
VA Rating | 1000VA |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.