CyberPower
CyberPower Indoor FTTx Battery Backup CBN50U48A-1
MFR #: CBN50U48A-1
SKU: 26412426
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Designed for interior use, CBN50U48A-1 Indoor CyberShield™ FTTx System supplies continuous 48 VDC to local power network interface devices (NID), cable telephone modems, wireless base stations, fiber to the home (FTTH), optical network terminals (ONT), and integrated access devices. Features of the CBN50U48A-1 include high-function design, cold start functionality, audible alarm signals with silence options, microprocessor intelligent control, a telemetry interface, optional extendable runtime, user-replaceable batteries, and LED indicators. It also comes with a three-year warranty.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | CyberPower |
Series | Indoor FTTx Series |
Dimenions | 11.81 H x 11.02 W x 3.9 D in. |
Application | Fiber to the Home |
Material | Plastic |
Mounting Type | Wall |
Cord Length | 10 ft (3.0 m) |
Frequency Rating | 47/70 Hz |
Input Voltage | 90/140 |
No. of Outlets | 10 |
Output Voltage | 120V |
Plug Configuration | IEC320 C7 2-Prong Cord |
Rack Units | 1 |
Receptacle Configuration | (6) NEMA 5-15R |
Sign In or provide a ZIP code
to view pricing.
CyberPower
CyberPower Indoor FTTx Battery Backup CBN50U48A-1
MFR #: CBN50U48A-1
SKU: 26412426
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Designed for interior use, CBN50U48A-1 Indoor CyberShield™ FTTx System supplies continuous 48 VDC to local power network interface devices (NID), cable telephone modems, wireless base stations, fiber to the home (FTTH), optical network terminals (ONT), and integrated access devices. Features of the CBN50U48A-1 include high-function design, cold start functionality, audible alarm signals with silence options, microprocessor intelligent control, a telemetry interface, optional extendable runtime, user-replaceable batteries, and LED indicators. It also comes with a three-year warranty.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | CyberPower |
Series | Indoor FTTx Series |
Dimenions | 11.81 H x 11.02 W x 3.9 D in. |
Application | Fiber to the Home |
Material | Plastic |
Mounting Type | Wall |
Cord Length | 10 ft (3.0 m) |
Frequency Rating | 47/70 Hz |
Input Voltage | 90/140 |
No. of Outlets | 10 |
Output Voltage | 120V |
Plug Configuration | IEC320 C7 2-Prong Cord |
Rack Units | 1 |
Receptacle Configuration | (6) NEMA 5-15R |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.