CyberPower
CyberPower CPS1215RM Single Phase 100 - 120 VAC 15A Basic PDU
MFR #: CPS1215RM
SKU: 25187846
View More
keyboard_arrow_down
keyboard_arrow_up
The CyberPower CPS1215RM, a 10-outlet (rear) rackmount power distribution unit (PDU), provides 100-125V 15A output. It distributes power to 10 NEMA 5-15R receptacles from a single NEMA 5-15P input with unfiltered electrical pass-through. Designed for datacenters and other electrically demanding applications, the CPS1215RM has durable metal housing and a 15-foot AC power cord. It can be mounted horizontally, includes a cord retention tray, and is UL Recognized. The CPS1215RM comes with a three-year limited warranty and covers defects in materials and workmanship in the product under normal use and conditions within three years of the purchase date.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 39121017 |
Brand | CyberPower |
Application | VoIP Phone Systems |
Material | Metal |
Mounting Type | Rack |
Color | Black |
Cord Length | 15 ft (4.6 m) |
Frequency Rating | 60 Hz |
Input Voltage | 100 - 125 VAC |
No. of Outlets | 10 |
Output Voltage | 120V |
Plug Configuration | NEMA 5-15P |
Rack Units | 1 |
Receptacle Configuration | NEMA 5-15R |
Color Family | Black |
Length | 4.75 in. |
Height | 1.75 in. |
Width | 17.25 in. |
Sign In or provide a ZIP code
to view pricing.
CyberPower
CyberPower CPS1215RM Single Phase 100 - 120 VAC 15A Basic PDU
MFR #: CPS1215RM
SKU: 25187846
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
The CyberPower CPS1215RM, a 10-outlet (rear) rackmount power distribution unit (PDU), provides 100-125V 15A output. It distributes power to 10 NEMA 5-15R receptacles from a single NEMA 5-15P input with unfiltered electrical pass-through. Designed for datacenters and other electrically demanding applications, the CPS1215RM has durable metal housing and a 15-foot AC power cord. It can be mounted horizontally, includes a cord retention tray, and is UL Recognized. The CPS1215RM comes with a three-year limited warranty and covers defects in materials and workmanship in the product under normal use and conditions within three years of the purchase date.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 39121017 |
Brand | CyberPower |
Application | VoIP Phone Systems |
Material | Metal |
Mounting Type | Rack |
Color | Black |
Cord Length | 15 ft (4.6 m) |
Frequency Rating | 60 Hz |
Input Voltage | 100 - 125 VAC |
No. of Outlets | 10 |
Output Voltage | 120V |
Plug Configuration | NEMA 5-15P |
Rack Units | 1 |
Receptacle Configuration | NEMA 5-15R |
Color Family | Black |
Length | 4.75 in. |
Height | 1.75 in. |
Width | 17.25 in. |
Sign In or provide a
ZIP code to view pricing.