CyberPower
CyberPower CP685AVRLCD Intelligent LCD UPS Systems
MFR #: CP685AVRLCD
SKU: 25760558
View More
keyboard_arrow_down
keyboard_arrow_up
A compact UPS with line-interactive topology, the CyberPower Intelligent LCD CP685AVRLCD provides battery backup (using simulated sine wave output) and surge protection for desktop computers, workstations, networking devices, and home entertainment systems. The CP685AVRLCD uses Automatic Voltage Regulation (AVR) to correct minor power fluctuations without switching to battery power, which extends battery life. AVR is essential in areas where power fluctuations occur frequently. Features include a multifunction LCD panel to provide visibility into power conditions and UPS vitals. The CP685AVRLCD comes with a three-year warranty (including coverage of batteries) and a $125,000 Connected Equipment Guarantee.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Brand | CyberPower |
Application | Desktop Computers |
Mounting Type | Rack |
Product Includes | UPS System, User Manual, USB A+B Type Cable |
Color | Black |
Battery Type | Sealed Lead-Acid Battery |
Cord Length | 6 |
Input Voltage | 120 VAC |
Max. Surge Current | 1030 J |
No. of Outlets | 8 |
Output Voltage | 685 VA |
Plug Configuration | NEMA 5-15P |
Rack Units | 1 |
Rated Joules | 890 Joules |
Receptacle Configuration | NEMA 5-15R |
VA Rating | 685VA |
Color Family | Black |
Length | 11 in. |
Sign In or provide a ZIP code
to view pricing.
CyberPower
CyberPower CP685AVRLCD Intelligent LCD UPS Systems
MFR #: CP685AVRLCD
SKU: 25760558
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
A compact UPS with line-interactive topology, the CyberPower Intelligent LCD CP685AVRLCD provides battery backup (using simulated sine wave output) and surge protection for desktop computers, workstations, networking devices, and home entertainment systems. The CP685AVRLCD uses Automatic Voltage Regulation (AVR) to correct minor power fluctuations without switching to battery power, which extends battery life. AVR is essential in areas where power fluctuations occur frequently. Features include a multifunction LCD panel to provide visibility into power conditions and UPS vitals. The CP685AVRLCD comes with a three-year warranty (including coverage of batteries) and a $125,000 Connected Equipment Guarantee.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Brand | CyberPower |
Application | Desktop Computers |
Mounting Type | Rack |
Product Includes | UPS System, User Manual, USB A+B Type Cable |
Color | Black |
Battery Type | Sealed Lead-Acid Battery |
Cord Length | 6 |
Input Voltage | 120 VAC |
Max. Surge Current | 1030 J |
No. of Outlets | 8 |
Output Voltage | 685 VA |
Plug Configuration | NEMA 5-15P |
Rack Units | 1 |
Rated Joules | 890 Joules |
Receptacle Configuration | NEMA 5-15R |
VA Rating | 685VA |
Color Family | Black |
Length | 11 in. |
Sign In or provide a
ZIP code to view pricing.