Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Maclean Power Systems

Crossarm Brace, Underarm Mount, 9/16 in. Mounting Hole Dia.

MFR #: JA4760R
SKU: 25572375
UPC: 66271123424

View More

  • MacLean wood crossarm braces are designed engineered to support wood crossarms to provide durability, strength and extended service life
  • The wood braces are a lightweight, alternative to steel crossarm braces and have better insulation properties than conductive metal braces
  • They feature corrosion resistant aluminum end fittings that are permanently pinned into the wood with a tongue and groove configuration
  • The braces are produced from extra strong Apitong wood that is preservative treated to resist insect, fungus and environmental attack

   Product Details

ECCN EAR99
Country of Origin 00 - Unknown
UPC 66271123424
UNSPSC 39121724
Material Apitong Wood, Aluminum Alloy
Diameter 9/16 in.

Something incorrect? Let us know

CANCEL

Maclean Power Systems

Crossarm Brace, Underarm Mount, 9/16 in. Mounting Hole Dia.

MFR #: JA4760R
SKU: 25572375
UPC: 66271123424

View More

  • MacLean wood crossarm braces are designed engineered to support wood crossarms to provide durability, strength and extended service life
  • The wood braces are a lightweight, alternative to steel crossarm braces and have better insulation properties than conductive metal braces
  • They feature corrosion resistant aluminum end fittings that are permanently pinned into the wood with a tongue and groove configuration
  • The braces are produced from extra strong Apitong wood that is preservative treated to resist insect, fungus and environmental attack

   Product Details

ECCN EAR99
Country of Origin 00 - Unknown
UPC 66271123424
UNSPSC 39121724
Material Apitong Wood, Aluminum Alloy
Diameter 9/16 in.

Something incorrect? Let us know

CANCEL