KNIPEX Tools
Crimp System Pliers in Plastic Case, 8 in.
MFR #: 97 43 200
SKU: 26545974
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Crimp system pliers in a plastic case with foam insert - crimping dies sold separately.
View More
keyboard_arrow_down
keyboard_arrow_up
Just one tool for almost 1,000 crimping applications. Parallel crimping die movement. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Crimping pressure has been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Comfortable handle design. Different locators for precise positioning of the connectors. Additional crimp dies available upon request. Chrome vanadium electric steel in special quality; oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Chrome Vanadium Electric Steel, Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 8 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Crimp System Pliers in Plastic Case, 8 in.
MFR #: 97 43 200
SKU: 26545974
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Crimp system pliers in a plastic case with foam insert - crimping dies sold separately.
View More
keyboard_arrow_down
keyboard_arrow_up
Just one tool for almost 1,000 crimping applications. Parallel crimping die movement. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Crimping pressure has been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Comfortable handle design. Different locators for precise positioning of the connectors. Additional crimp dies available upon request. Chrome vanadium electric steel in special quality; oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Chrome Vanadium Electric Steel, Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.