
CraftSmart® Fiber Protection Vault with Cut Out, HDPE, Wall Mount, Green, 48 L x 30 W x 36 in. D
×
Clearfield
CraftSmart® Fiber Protection Vault with Cut Out, HDPE, Wall Mount, Green, 48 L x 30 W x 36 in. D
MFR #: V7B-CZP
SKU: 26367205
info
Discontinued Product
This item has limited quantity, Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
CraftSmart 48 in. L Fiber Protection Vaults provide the most cost-effective thermoplastic enclosures in the industry meeting and exceeding the industry standards for strength, reliability and environmental concerns.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 30121714 |
Brand | CraftSmart |
Application | Interconnect Environment |
Material | High Density Polyethelyne (HDPE) |
Mounting Type | Wall |
Product Includes | Bolt Kit |
Color | Green |
Depth | 36 in. |
Width | 30 in. |
Sign In or provide a ZIP code
to view pricing.
Clearfield
CraftSmart® Fiber Protection Vault with Cut Out, HDPE, Wall Mount, Green, 48 L x 30 W x 36 in. D
MFR #: V7B-CZP
SKU: 26367205
info
Discontinued Product
This item has limited quantity, Please contact our national customer service team at 1-855-347-2839 for additional assistance.

CraftSmart® Fiber Protection Vault with Cut Out, HDPE, Wall Mount, Green, 48 L x 30 W x 36 in. D
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
CraftSmart 48 in. L Fiber Protection Vaults provide the most cost-effective thermoplastic enclosures in the industry meeting and exceeding the industry standards for strength, reliability and environmental concerns.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 30121714 |
Brand | CraftSmart |
Application | Interconnect Environment |
Material | High Density Polyethelyne (HDPE) |
Mounting Type | Wall |
Product Includes | Bolt Kit |
Color | Green |
Depth | 36 in. |
Width | 30 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.