Zeus Battery Products
CR2032 3V Lithium (LiMnO2) Coin Battery, 220mAH, 1 Pack
MFR #: CR2032
SKU: 26715691
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Zeus lithium manganese dioxide batteries are well suited for low to moderate power specifications in consumer and industrial applications with long-life requirements. These 3V batteries have no mercury content and are easy to install, providing a long operating life.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Zeus |
Battery Type | Lithium |
Capacity | 220mAH |
Package Quantity | 1 per Pack |
Rated Voltage | 3V |
Height | 2.9 mm |
Diameter | 20 mm |
Sign In or provide a ZIP code
to view pricing.
Zeus Battery Products
CR2032 3V Lithium (LiMnO2) Coin Battery, 220mAH, 1 Pack
MFR #: CR2032
SKU: 26715691
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Zeus lithium manganese dioxide batteries are well suited for low to moderate power specifications in consumer and industrial applications with long-life requirements. These 3V batteries have no mercury content and are easy to install, providing a long operating life.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Zeus |
Battery Type | Lithium |
Capacity | 220mAH |
Package Quantity | 1 per Pack |
Rated Voltage | 3V |
Height | 2.9 mm |
Diameter | 20 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.