TPI Corporation
CP Series Radiant Ceiling Panel Heater, Steel, 3.1/1.6A, 120/240V, 375W, 1-Phase, White, 24 L x 1 H x 24 W in.
MFR #: CP123
SKU: 22040060
UPC: 68633445881
For surface or recessed installation, 375W radiant ceiling panels radiate energy like the solar radiation which warms us, heats objects, not the air. With no moving parts, these heating panels create gentle warmth and toasty comfort.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
cETLus Listed
Warranty
1-year limited
Warning
California Proposition 65
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 68633445881 |
UNSPSC | 40101811 |
Series | CP Series |
Material | Steel |
Color | White |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
TPI Corporation
CP Series Radiant Ceiling Panel Heater, Steel, 3.1/1.6A, 120/240V, 375W, 1-Phase, White, 24 L x 1 H x 24 W in.
MFR #: CP123
SKU: 22040060
UPC: 68633445881
Sign In or provide a ZIP code
to view pricing.
For surface or recessed installation, 375W radiant ceiling panels radiate energy like the solar radiation which warms us, heats objects, not the air. With no moving parts, these heating panels create gentle warmth and toasty comfort.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
cETLus Listed
Warranty
1-year limited
Warning
California Proposition 65
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 68633445881 |
UNSPSC | 40101811 |
Series | CP Series |
Material | Steel |
Color | White |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.