Hubbell Wiring Device - Kellems
Cover Plate, SystemOne Floor Boxes, Zinc Plated Stamped Steel, ISF6 Frame for Keystone Jacks
MFR #: FBMP6KS
SKU: 25713398
UPC: 78358519157
Zinc plated stamped steel for use on SystemOne floor boxes, with (1) ISF6 frame for keystone jacks.
View More
keyboard_arrow_down
keyboard_arrow_up
Concrete, Access, Wood Floorboxes, Recessed, 2, 4, & 6-Gang Series, Mounting Plate, 1-Gang, (1) StyleLine/Decorator Opening Including Hubbell ISF6GY 6-Port Frame
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78358519157 |
UNSPSC | 39121307 |
Application | Mounting Plate, Decorator |
Material | Steel |
Mounting Type | Screw |
Product Includes | Mounting Hardware |
Color | Black |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
Cover Plate, SystemOne Floor Boxes, Zinc Plated Stamped Steel, ISF6 Frame for Keystone Jacks
MFR #: FBMP6KS
SKU: 25713398
UPC: 78358519157
Sign In or provide a ZIP code
to view pricing.
Zinc plated stamped steel for use on SystemOne floor boxes, with (1) ISF6 frame for keystone jacks.
View More
keyboard_arrow_down
keyboard_arrow_up
Concrete, Access, Wood Floorboxes, Recessed, 2, 4, & 6-Gang Series, Mounting Plate, 1-Gang, (1) StyleLine/Decorator Opening Including Hubbell ISF6GY 6-Port Frame
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78358519157 |
UNSPSC | 39121307 |
Application | Mounting Plate, Decorator |
Material | Steel |
Mounting Type | Screw |
Product Includes | Mounting Hardware |
Color | Black |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.