Cantex
Coupling, PVC, Gray, 2.875 in. Dia., 2.5 in. Trade Size
MFR #: 6202002
SKU: 26075154
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Schedule 40 long line center stop coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends. Cantex Longline repair coupling in grey color is made of PVC for enhanced durability.
View More
keyboard_arrow_down
keyboard_arrow_up
- For use with Schedule 40 and Schedule 80 conduit
- May also be used in EB & DB Duct applications
- Center stop to help determine the proper depth of connection
- For use aboveground and underground and non-conductive and Sunlight-Resistant
- Meets NEMA TC-3 Standards
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39131708 |
Material | PVC |
Color | Gray |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Cantex
Coupling, PVC, Gray, 2.875 in. Dia., 2.5 in. Trade Size
MFR #: 6202002
SKU: 26075154
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Schedule 40 long line center stop coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends. Cantex Longline repair coupling in grey color is made of PVC for enhanced durability.
View More
keyboard_arrow_down
keyboard_arrow_up
- For use with Schedule 40 and Schedule 80 conduit
- May also be used in EB & DB Duct applications
- Center stop to help determine the proper depth of connection
- For use aboveground and underground and non-conductive and Sunlight-Resistant
- Meets NEMA TC-3 Standards
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39131708 |
Material | PVC |
Color | Gray |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.