Shuster
Corrosion Resistant, Single Stand Roller Chain Offset Link, Chain Size - 80, Chain Pitch - 1 in.
MFR #: SHUSTER 80SS-1OL
SKU: 26543426
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
80SS-1OL, Corrosion Resistant, Single Stand Roller Chain Offset Link, Chain Size - 80, Chain Pitch - 1 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Alternate Manufacturer Part No. | 05903624 |
Standard | ANSI / ASME / ISO 606 |
Material | Stainless Steel |
Chain Size | 80 |
Chain Pitch | 1 in. |
Chain Construction | Offset Link |
Link Type | Offset Link |
No. of Strands | 1 |
Sign In or provide a ZIP code
to view pricing.
Shuster
Corrosion Resistant, Single Stand Roller Chain Offset Link, Chain Size - 80, Chain Pitch - 1 in.
MFR #: SHUSTER 80SS-1OL
SKU: 26543426
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
80SS-1OL, Corrosion Resistant, Single Stand Roller Chain Offset Link, Chain Size - 80, Chain Pitch - 1 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Alternate Manufacturer Part No. | 05903624 |
Standard | ANSI / ASME / ISO 606 |
Material | Stainless Steel |
Chain Size | 80 |
Chain Pitch | 1 in. |
Chain Construction | Offset Link |
Link Type | Offset Link |
No. of Strands | 1 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.