
Cordset, Cable Cord Set, 16 AWG, 4 Conductor, 34 m L
×
Molex
Cordset, Cable Cord Set, 16 AWG, 4 Conductor, 34 m L
MFR #: 114030K12M340
SKU: 25458195
UPC: 78172503833
Cable Cord Set, Cordset, TPE, 16 AWG, 4, 34 m
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78172503833 |
UNSPSC | 39121421 |
Material | TPE |
Type | Cable Cord Set |
Conductor Size | 16 AWG |
No. of Conductors | 4 |
Length | 34 m |
Sign In or provide a ZIP code
to view pricing.
Molex
Cordset, Cable Cord Set, 16 AWG, 4 Conductor, 34 m L
MFR #: 114030K12M340
SKU: 25458195
UPC: 78172503833

Cordset, Cable Cord Set, 16 AWG, 4 Conductor, 34 m L
×
Sign In or provide a ZIP code
to view pricing.
Cable Cord Set, Cordset, TPE, 16 AWG, 4, 34 m
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78172503833 |
UNSPSC | 39121421 |
Material | TPE |
Type | Cable Cord Set |
Conductor Size | 16 AWG |
No. of Conductors | 4 |
Length | 34 m |
Sign In or provide a
ZIP code to view pricing.