Pepperl and Fuchs
Cord Set, Thermoplastic Polyurethane, 4A, 48V ac/60V dc, 5-Conductor, M12 Female, 5-Pin, Screw Connection, 10 m, Gray
MFR #: V15-G-10M-PVC
SKU: 25109040
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Degree of protection IP67 / IP68 / IP69
- Knurled nut suitable for tool assembly
- Immunity to vibration, with mechanical latching
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121400 |
Standard | EN 60529, IEC 61076-2-101 |
Connection Type | Screw |
Material | Thermoplastic Polyurethane |
Color | Gray |
No. of Conductors | 5 |
Temp. Rating | -40 ° to 70 ° C |
Color Family | Gray |
Length | 10 m |
Sign In or provide a ZIP code
to view pricing.
Pepperl and Fuchs
Cord Set, Thermoplastic Polyurethane, 4A, 48V ac/60V dc, 5-Conductor, M12 Female, 5-Pin, Screw Connection, 10 m, Gray
MFR #: V15-G-10M-PVC
SKU: 25109040
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Degree of protection IP67 / IP68 / IP69
- Knurled nut suitable for tool assembly
- Immunity to vibration, with mechanical latching
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121400 |
Standard | EN 60529, IEC 61076-2-101 |
Connection Type | Screw |
Material | Thermoplastic Polyurethane |
Color | Gray |
No. of Conductors | 5 |
Temp. Rating | -40 ° to 70 ° C |
Color Family | Gray |
Length | 10 m |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.