Hubbell Premise Wiring
Copper Solutions, Patch Cords, NEXTSPEED, Cat 6, Slim, 8 ft. Length, White
MFR #: HC6W08
SKU: 25522985
UPC: 66262030355
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66262030355 |
UNSPSC | 43223303 |
Series | NEXTSPEED |
Color | White |
Cable Type | UTP |
Category | Category 6 |
Connector Configurations | RJ45 |
Gauge | 24 AWG |
Jacket Material | Flame Redardant PVC |
No. of Conductors | 8 |
Rated Voltage | 600V AC kV |
Color Family | White |
Length | 8 ft. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
Copper Solutions, Patch Cords, NEXTSPEED, Cat 6, Slim, 8 ft. Length, White
MFR #: HC6W08
SKU: 25522985
UPC: 66262030355
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66262030355 |
UNSPSC | 43223303 |
Series | NEXTSPEED |
Color | White |
Cable Type | UTP |
Category | Category 6 |
Connector Configurations | RJ45 |
Gauge | 24 AWG |
Jacket Material | Flame Redardant PVC |
No. of Conductors | 8 |
Rated Voltage | 600V AC kV |
Color Family | White |
Length | 8 ft. |
Sign In or provide a
ZIP code to view pricing.